BM208 Ink Exit 1L 1L

Order Code: ZT2429015S

£33.99 Inc VAT (20%)

Currently unavailable

Description

Ink Exit


Powerful water-based ink removal solution


Ink Exit features Chemspec's breakthrough ink removal technology that
removes ink stains fast without the use of harsh solvents. The product has
no VOCs, which means no strong smells, and it is easy to apply. The product
will not delaminate carpets and rinses clear with water. Make Ink Exit a
part of your stain removal arsenal today!


UNIT SIZE: .9L Bottle


FORM: Liquid


PH: 7.5

See full description
Specifications for BM208 Ink Exit 1L 1L
  • Size
    1L
  • Product Type
    Spot and Stain Removers
  • Material
    pH 7.5
  • Form
    Liquid
  • Container Type
    Bottle