C043 Lotoxane Solvent Degree Reaser 5L

Order Code: ZT1081675S

£41.99 Inc VAT (20%)


Description

Safe high flash point degreaser, removes residues of oils, greases and machine coolant from machined parts, castings, panels and electrical/electronic components. Refined formulation will not damage sensitive equipment or components. Contains no aromatic hydrocarbons and is not classified as flammable, flash point 62°C.
Designed to provide a versatile degreasing solution for all manufacturing, maintenance, inspection and surface preparation needs. Widely approved for sensitive aerospace applications. Virtually odourless.

500ml
UK Rail Cat No: 007/025036.
5ltr
UK Rail Cat No: 007/025033.
20ltr
UK Rail Cat No: 007/025034.
210ltr
UK Rail Cat No: 007/025035.

See full description
Specifications for C043 Lotoxane Solvent Degree Reaser 5L
  • Features
    Not classified as flammable
  • Container Type
    Bottle
  • Removes
    Oil
    Grease
  • Suitable For Use On
    General Parts
    Electrical
    Machinery
  • MFR Part No.
    C0435XXAM-A
  • Size
    5Ltr
  • Product Type
    Lotoxane Degreaser
  • Base Type
    Solvent Based
  • Series
    C043
  • Product Format
    Liquid
  • Concentration
    Ready to Use
  • Hazard Warning
    Serious Health Hazard
  • Applications
    Degreasing
  • For Use On
    Metals
    Electronic Components
    Hard Surfaces