C389 Enz Odours Adour & Stainremover Trigger 750ml

Order Code: ZT3294073S

£7.19each Inc VAT (20%)
£43.14 minimum order value
QuantityPriceDiscount
1 - 9£7.190%
10 +£6.766%

Minimum order quantity: 6.

Description

C389
A natural odour and stain remover based on a unique blend of natural enzymes, plant extracts and surfactants which attack and digest spillages such as milk, vomit, urine and faeces. Once applied the enzymes continue to digest waste providing long term odour control. Suitable on most hard and soft surfaces including upholstery, carpets, curtains, concrete and wood. Essential odour control in hospitals, nursing homes, pubs, hotels, coaches, trains, cars, telephone kiosks, lifts, police cells, schools etc. Fresh vanilla fragrance.

UK Rail Cat No:007/051102.

See full description
Specifications for C389 Enz Odours Adour & Stainremover Trigger 750ml
  • Product Type
    Odour/Stain Remover
  • Size
    750ml
  • MFR Part No.
    C389750AU
  • Series
    C389

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome