0
1
2
3

Cif Apc Lemon 5L - JEY7222410D

Order Code: ZT1720282S

£12.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.990%
5 +£12.216%


Description

This All-Purpose Cleaner comes in a generous 5ltr bottle and is designed for effective daily cleaning, offering powerful removal of grease and grime while leaving a refreshing lemon fragrance. This versatile cleaner is suitable for use on various hard surfaces, including unpolished floors, walls, paintwork, ceramics, laminates, and plastics, making it ideal for both home and commercial environments. Its rinse-free formula ensures a spotless finish without leaving any residue, allowing for quick and convenient cleaning. The product is easy to use, with specific dosing instructions for larger surfaces (50-100ml per 5ltr of warm water) or small areas (15ml per 750ml of water in a spray bottle), ensuring efficiency without the risk of bleach stains or unpleasant odours.

Features and Benefits
• Optimised for regular use to tackle stubborn dirt and grime
• Invigorating lemon scent improves the cleaning process
• Compatible with multiple hard surfaces, such as walls and unpolished floors
• Residue-free formula eliminates the need for rinsing
• Large 5ltr bottle provides ample cleaning solution
• Simple to use, with clear dosing guidance for different surface sizes

Warnings
• Health hazard / Hazardous to the ozone layer

See full description
Specifications for Cif Apc Lemon 5L - JEY7222410D
  • Capacity
    5L
  • Container Type
    Screw Top Bottle
  • Product Type
    Multi Purpose Cleaner
  • Applications
    Surface Cleaning
  • Series
    Cif
  • Fragrance
    Lemon
  • Size
    5L
  • Concentration
    Concentrated
  • Product Format
    Liquid
  • For Use On
    Domestic Environments
    Hospitality Environments
    Washrooms
    Automotive
    Hard Surfaces
    Healthcare Environments
    Office Environments

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome