Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Cleaning Products
Degreasers
Dazzle Stainless Steel Cleaner 750ml
By Clena
Order Code:
ZT1332904S
£12.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£12.99
0%
5 - 9
£12.47
4%
10 - 19
£11.95
8%
20 +
£11.43
12%
1
Add to basket
Get it by
Thu, 6th Mar
In Stock
GBP
12.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/degreasers/dazzle-stainless-steel-cleaner-750ml/p/ZT1332904S
Add to quotation
View all Degreasers
Description
Dazzle Stainless Steel Cleaner 750ml
Tags:
#BulkDiscount
Specifications
Specifications for Dazzle Stainless Steel Cleaner 750ml
Size
750ml
Material
Stainless Steel
Product Type
Stainless Steel Cleaner