Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Cleaning Products
Degreasers
Deepclene Foam WB Cleaner 200ml
By Nobo
Order Code:
ZT3527272S
£15.99
Inc VAT (20%)
£18.99
15.5% off
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
15.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/degreasers/deepclene-foam-wb-cleaner-200ml/p/ZT3527272S
Add to quotation
View all Degreasers
Description
Nobo Deepclene Foam Whiteboard Cleaner 200ml - 34533943
Tags:
#ReducedPrice
Specifications
Specifications for Deepclene Foam WB Cleaner 200ml
Bottle Size
200ml
Dimensions (W x D x H)
51x51x144mm
Type
Drywipe Board Accessories
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome