0
1
2

Degreaser, 1ltr - CTL7226591Z

Order Code: ZT3482411S

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.674%
10 - 19£7.358%
20 - 49£7.0312%
50 +£6.7116%


Description

Cillit Bang Kitchen Degreaser is specifically designed to eliminate tough grease and food stains without the need for scrubbing. Suitable for a variety of surfaces inside and outside the home or commerical environments, including dishes, oven hobs, worktops, and stainless steel, this powerful formula ensures up to 100% grease removal. The fast-acting foam swiftly penetrates baked-on grime and stains, significantly reducing cleaning time. Simply spray the degreaser onto the surface, let it act, then clean, wipe, and rinse for outstanding results. For optimal performance, store the product in a cool, dry place away from direct sunlight and heat sources to maintain its efficacy.

Features and Benefits
• Specially formulated to eliminate stubborn grease and food stains, no scrubbing required
• Versatile enough for a variety of surfaces, making cleaning quick and efficient
• Fast-acting foam rapidly dissolves baked-on grime and grease, leaving surfaces spotless
• User-friendly application: just spray, let it sit, and wipe away for sparkling results

See full description
Specifications for Degreaser, 1ltr - CTL7226591Z
  • Size
    1L
  • MFR Part No.
    RK00077
  • Product Type
    Degreaser Spray
  • Fragrance
    Fragranced
  • Applications
    Degreasing
    Surface Cleaning
  • Package Type
    Spray Bottle
  • For Use On
    Domestic Environments
    Food Industry
    Food Handling Environments
    Hospitality Environments
    Kitchen Appliances
    Hard Surfaces
  • Concentration
    Ready To Use
  • Product Format
    Liquid

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome