Degreaser Concentrate - Water Based 5 Litres

Order Code: ZT3448286S

£35.99 Inc VAT (20%)


Description

Concentrated Degreaser RTU spray from Ambersil® is a water-based detergent cleaner designed to remove oils, grease, silicones and grime from a range of surfaces.

Features and Benefits
• Suitable for dilution with hot or cold water
• Makes an ideal alternatuve to aggressive solvent cleaners
• Bio-degradable for a environmentally-friendly cleaning solution
• Non-flammable for safe handling and storage

Typical Applications
• Plastics
• Painted and enamelled surfaces
• General degreasing

Standards
• ISO 9001
• ISO 14001

See full description
Specifications for Degreaser Concentrate - Water Based 5 Litres
  • Size
    5L
  • Removes
    Bitumen
    Silicones
    Greases
    Oils
    Tar
  • Product Type
    Degreaser Concentrate
  • Container Type
    Bottle
  • Suitable For
    Plastics
    Enamelled Surfaces
    Painted Surfaces
  • Base Type
    Water Based
  • MFR Part No.
    1031272
  • Hazard Warning
    Corrosive
  • Product Format
    Liquid
  • Concentration
    Concentrated
  • Applications
    Degreasing
  • For Use On
    Painted Surfaces
    Plastics