Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Cleaning Products
Degreasers
Degreaser Spray - 500ml
By Kilrock
Order Code:
ZT4184140S
£4.29
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£4.29
0%
10 +
£4.08
5%
1
Add to basket
Get it by
Wed, 5th Mar
In Stock
GBP
4.29
https://www.zoro.co.uk/shop/cleaning-and-hygiene/degreasers/degreaser-spray-500ml/p/ZT4184140S
Add to quotation
View all Degreasers
Description
Dissolves Grease And Grime.Citrus Based Formula.Professional Strength.
Tags:
#BulkDiscount
Specifications
Specifications for Degreaser Spray - 500ml
Container Type
Spray
Product Type
Degreaser Spray
Volume
500ml