0
1

Dual Purpose Polyurethane Foam Cleaner 500ML

Order Code: ZT1013778X

£5.99 Inc VAT (20%)
£6.9914% off
QuantityPriceDiscount
1 - 4£5.990%
5 - 9£5.695%
10 - 19£5.3910%
20 +£5.0915%

Order by 11am, get it Tomorrow

Description

Used for cleaning gun foam applicators. Thoroughly cleans internal mechanism, nozzle and body of used applicators. Can also be used as an aerosol to remove uncured foam from most building substrates.

Size: 500ml.

Specifications for Dual Purpose Polyurethane Foam Cleaner 500ML
  • Features
    Seperate Nozzle
  • Removes
    Dirt
  • MFR Part No.
    GFSC5
  • Container Type
    Aerosol
  • Size
    500ml
  • Suitable For Use On
    Gun foam applicator
  • Base Type
    Solvent Based
  • Product Type
    Foam Cleaner
  • Series
    Dual Purpose
  • Concentration
    Ready to Use
  • Product Format
    Foam
  • Applications
    Surface Cleaning
  • For Use On
    Construction Environments