Electrical Cleaner - 400 ml - F406

Order Code: ZT3114047S

£14.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£14.990%
5 - 9£14.394%
10 - 19£13.798%
20 +£13.1912%


Description

PROTEAN Electrical Cleaner is an NSF: K2 registered, quick drying solvent cleaner suitable for use within Food & Beverage, Packaging, Pharmaceutical and other cleanroom environments. Effective in cleaning and degreasing electrical components, PROTEAN Electrical Cleaner, when dry, leaves no residue thus making for an efficient process without the added chore of wiping off dissolved dirt. Not intended for direct food contact.
Benefits: Solvent dries off in less than 2 minutes; Effective in removing grease and grime and leaves no residue; Safe for use on most plastic or painted surfaces; 360° valve for inverted use;

See full description
Specifications for Electrical Cleaner - 400 ml - F406
  • Product Type
    Electrical Cleaner
  • Applications
    Pharmaceutical
  • Volume
    400ml