F-104 Fast Dry Cleaner/Degreaser 532ML

Order Code: ZT1037251X

£11.29 Inc VAT (20%)


Description

F-104° Fast Dry
Heavy duty solvent degreaser, flash point 104°F (40°C), for use on a wide range of mechanical equipment and parts. No residue, no rinsing, inverta vale for 360o spraying action. Confirms to Airbus & Boeing specifications.
Size: 532ml.

Specifications for F-104 Fast Dry Cleaner/Degreaser 532ML
  • Features
    360° spraying action
    No residue
  • Container Type
    Aerosol
  • Size
    532ml
  • Removes
    Grease
  • MFR Part No.
    M04920
  • Suitable For Use On
    Engineering Equipment
    General Parts
  • Series
    F-104
  • Base Type
    Solvent Based
  • For Use On
    Mechanical equipment and parts
  • Hazard Warning
    Hazardous to the Environment
    Flammable
  • Product Format
    Aerosol
  • Applications
    Degreasing
    Surface Cleaning
  • Concentration
    Ready to Use