F040 Strongarm 2 x 5 Litre

Order Code: ZT2429409S

£44.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£44.990%
5 - 9£43.194%
10 +£41.398%


Description

Selden F040 Strongarm heavy duty hard surface cleaner with water soluble
solvent


Heavy duty formula . Strong powerful action rapidly cuts through grime and
dirt, strips polish from floors. Removes grease and grime build up in heavy
industry and kitchens. Controlled foam, no excess lather to rinse away.


Strongarm is a heavy duty cleaning concentrate for walls and floors
including rubber, ceramic, concrete and PVC


For heavy duty cleaning and wax removal dilute Strongarm 1 part to 10 parts
hot or cold water. For general maintenance cleaning dilute Strongarm 1 part
to 80 parts hot or cold water. N.B. Do not use on Aluminium or Galvanised
surfaces. Ensure good ventilation. Avoid spraying neat material.

See full description
Specifications for F040 Strongarm 2 x 5 Litre
  • Size
    5L
  • Product Type
    Heavy Duty Degreasers
  • Material
    Multi Surface

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome