F400 Fast Dry Solvent Cleaner - 400ml

Order Code: ZT4156291S

£7.99 Inc VAT (20%)


Description

PROTEAN Fast Dry Solvent Cleaner is an NSF: K1 registered, fast drying solvent cleaner, powerful enough to dissolve away all types of workshop contaminants, leaving no residue and eliminating the need for rinsing.

Benefits:
Effectively removes all types of contaminant.
Fast drying and leaves no residue.
Temperature range: -20°C to +65°C. 360° valve for inverted use.
Consult the safety data sheet prior to use - suitable Personal Protection Equipment should be worn. Store out of direct sunlight and below +50°C. Shake aerosol well before use. Always test on a small inconspicuous area prior to use. Spray evenly onto the surface from a distance of 20-30cm. Dispose of used aerosols in line with local and national regulations.

*Image for illustrative purposes only

See full description
Specifications for F400 Fast Dry Solvent Cleaner - 400ml
  • Product Type
    Fast Dry Solvent Cleaner
  • Container Type
    Aerosol
  • Volume
    400ml