0
1

F400 Protean Fast Dry Solvent Cleaner 400ML

Order Code: ZT1268753X

£7.39 Inc VAT (20%)


Description

A powerful, fast drying solvent designed to dissolve away all types of contaminant in the workshop quickly, leaving no residue and eliminating the need of rinsing.

Features and Benefits
• Effectively removes all types of contaminants
• Fast drying with no residue leftover
• Temperature range: -20°C to +65°C
• 360° spray valve for inverted use

Typical Aplications
• Cleaning
• Metalwork

See full description
Specifications for F400 Protean Fast Dry Solvent Cleaner 400ML
  • Removes
    Contaminants
  • Size
    400ml
  • Container Type
    Aerosol
  • MFR Part No.
    F400
  • Product Type
    Cleaner
  • Series
    F400 Protean
  • Base Type
    Solvent Based
  • Product Format
    Aerosol
  • Concentration
    Ready to Use
  • For Use On
    Metals
    Hard Surfaces
  • Applications
    Surface Cleaning
  • Capacity
    400ml