Ferrofluid 5ltr - TAP7850500T

Order Code: ZT3920708S

£139.99 Inc VAT (20%)


Description

Cutting fluid for steel
An indespensable aid when tapping tough/hard steels, chromium-nickel steels and stainless steels.
Has outstanding anti-weld characteristics, helps to improve thread tolerances and surface finish, prevents galling and seizure. This helps with tight thread tolerances, improves the surface finish and prevents galling and seizure. VOC free.

Application: For all steel, stainless steel, inconell, titan etc., not suitable for aluminium.

Images are for illustration purposes only.
500 ml - Comes in a can with spout
5 ltr - Comes in a can

See full description
Specifications for Ferrofluid 5ltr - TAP7850500T
  • MFR Part No.
    42140
  • Container Type
    Bottle
  • Product Type
    Cutting Fluid
  • Series
    FerroFluid
  • Size
    5L
  • Form
    Fluid
  • Applications
    Cutting
  • Features
    Anti Weld Characteristics
  • For Use On
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome