FG Industrial Degreaser 500ML
0
1

FG Industrial Degreaser 500ML

Order Code: ZT1037353XCopy

£10.99 Inc VAT (20%)


Description

Dissolves and removes greases, oils, lubricants, adhesives and contaminants from equipment, machinery, motors and metal parts. Specially formulated for degreasing electric motors. Non-corrosive and non-staining. Aerosol fitted with a 360° spray system for all angle use, even upside down.
Size: 500ml aerosol.

Specifications for FG Industrial Degreaser 500ML
  • MFR Part No.
    30251
  • Features
    360° spray system
    Non-corrosive and non-staining
    Removes greases, oils, lubricants, adhesives and contaminants
  • Container Type
    Aerosol
  • Suitable For Use On
    Electrical
    Engineering Equipment
    General Parts
    Machinery
    Metals
  • Removes
    Adhesives
    Contaminants
    Greases
    Oil
  • Series
    FG
  • Product Type
    Industrial Degreaser
  • Base Type
    Solvent Based
  • For Use On
    Equipment
    Machinery
    Metal Parts
    Motors
  • Applications
    Degreasing
  • Hazard Warning
    Flammable
  • Concentration
    Ready to Use
  • Product Format
    Aerosol
  • Size
    500ml
  • Residue
    No Residue