Floor Glue Remover 750ml

Order Code: ZT3961719S

£29.99 Inc VAT (20%)


Description

Conquer Stubborn Glue with HG Floor Glue Remover 750ml: Powerful, Eco-Friendly Solution
Tired of battling stubborn glue residue? HG Floor Glue Remover 750ml is your fast-acting, eco-friendly solution for tackling the toughest adhesives. This powerful formula removes:

Carpet glue: Easily peel up old carpets without a trace of glue.
Vinyl, Linoleum, & PVC adhesives: Restore your floors to their original beauty.
Resin, Parquet & Cork glues: Refresh your wooden surfaces without damaging the material.
Tile & Wall Covering glues: Say goodbye to unsightly residue on tiles and walls.
Tix & Construction Adhesives: Remove tough adhesives without harsh chemicals.
More than just effective, HG Floor Glue Remover is:

Biodegradable: Safe for the environment and your family.
Universal: Works on all types of surfaces, including wood, laminate, tiles, concrete, and more.
Gentle: Tough on glue, gentle on surfaces.
Fast-acting: Works in as little as 15 minutes.
Safe: Free from harmful chemicals like dichloromethane and methanol.
Here's how it works:

Apply: Brush the remover onto the glue residue.
Wait: Let it work its magic for 10-15 minutes.
Scrape: Easily remove softened glue with a scraper.
Rinse: Clean the surface with water.
HG Floor Glue Remover 750ml is your perfect partner for:

Home renovations: Remove old flooring adhesives before installing new ones.
DIY projects: Tackle glue residue on furniture, countertops, and other surfaces.
Professional cleaning: Restore surfaces to pristine condition for clients.

See full description
Specifications for Floor Glue Remover 750ml
  • Size
    750ml
  • Cleaner Type
    Floor Glue Remover

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome