Foam Cleaner, Anti-static, Aerosol, 500ML
0
1

Foam Cleaner, Anti-static, Aerosol, 500ML

Order Code: ZT1361222X

£5.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.990%
5 - 9£5.695%
10 - 19£5.3910%
20 +£5.0915%


Description

An anti-static foam cleaner that is ideal for the removal of oil, grease, dried on dirt and most types of industrial equipment and machinery.

Features and Benefits
•Foaming action allows for excellent penetration of the contamination
•Non-solvent with strong anti-static properties

Typical Applications
•Industrial use

See full description
Specifications for Foam Cleaner, Anti-static, Aerosol, 500ML
  • Suitable For Use On
    Most industrial equipment and machinery
  • Container Type
    Aerosol
  • MFR Part No.
    2025
  • Removes
    Stains
    Dust
    Oil
    Contaminants
    Greases
  • Size
    500ml
  • Product Type
    Anti-Static Cleaner
  • Series
    FC-90
  • Product Format
    Foam
  • For Use On
    Industrial Environments
  • Base Type
    Water Based
  • Concentration
    Ready To Use
  • Applications
    Specialised Cleaning