0
1

Full Spectrum Cleaner 750ml Ready to Use with Trigger

Order Code: ZT2657871S

£3.99 Inc VAT (20%)


Description

The ready-to-use Full Spectrum Cleaner from Oleonix® is suitable for a wide range of surfaces, including glass, wood, metal and rubber. Versatile and efficient, this cleaner will safely replace numerous products for optimum efficiency.

Features and Benefits
• Dilution can be changed for efficiency and cost-effectiveness
• Certified safe to use in food preparation areas leaving no taint
• Proven to remove stubborn and heavy soiling including grease and fat
• Environmentally-friendly and non-toxic to marine life
• Biodegradable formula for guilt-free cleaning

Approvals
• Meets EU-Regulations for REACH Annex XVII substances
• Meets Regional waste legislation - Safe to dispose into watercourse
• EU Food safety regulations

See full description
Specifications for Full Spectrum Cleaner 750ml Ready to Use with Trigger
  • Capacity
    750ml
  • Size
    750ml
  • Container Type
    Spray Bottle
  • Removes
    Dirt
    Grease
    Oils
  • Suitable For Use On
    Wood
    Glass
    Rubber
    Metal
  • MFR Part No.
    O-FSC750RTU
  • Product Type
    Cleaner/Degreaser
  • Hazard Warning
    Irritant

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome