General Purpose Adhesive Cleaner, 1 L, 08984

Order Code: ZT1013905X

£32.99each Inc VAT (20%)
£395.88 minimum order value

Minimum order quantity: 12.

Description

Remove adhesive, wax, grease, oil and tars with 3M General Purpose Adhesive Cleaner. Our adhesive cleaner is made from various solvents and is designed to quickly get rid of adhesives, silicone polish, wax, tar and oil from a surface.

Specifications for General Purpose Adhesive Cleaner, 1 L, 08984
  • Features
    Can be Used on Most Surfaces
    General Purpose Cleaner for Removing Adhesives, Silicone Polishes, Waxes and Oils
  • Removes
    Silicone
    Adhesives
  • Size
    1ltr
  • MFR Part No.
    7000033762
  • Series
    08984
  • Product Type
    Adhesive Remover
  • Suitable For Use On
    Surfaces
    Automotive
  • Container Type
    Tin

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome