0
1

GS5 Gasket Stripper 400ML

Order Code: ZT1037349X

£12.99 Inc VAT (20%)


Description

A non-running, fast acting, foaming gasket remover. Works on vertical surfaces. Reduces scraping and sanding. Prevents damage to flanges. Also removes other difficult to shift contaminants.
Excellent temperature tolerance: -35°C to +35°C.
Non-flammable.
Size: 400ml.

Specifications for GS5 Gasket Stripper 400ML
  • Features
    Does not contain Phenol (Carbolic Acid) or Formic Acid
  • MFR Part No.
    31891
  • Suitable For Use On
    Glass
    General Parts
  • Removes
    Paint
    Silicone
    Oil
  • Size
    400ml
  • Container Type
    Aerosol
  • Series
    GS 5
  • Product Type
    Gasket Stripper
  • Base Type
    Solvent Based

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome