GT9200-AS - GAR2109200B

Order Code: ZT3612283S

£9.99 Inc VAT (20%)


Description

Available in various sizes, these burrs provide high cutting action, smooth operation, and short chip production. Suitable for ferrous and non-ferrous metals, including stainless steel, cast iron, and aluminium alloys, they ensure efficient stock removal. Designed for precision tasks, they deliver a good surface finish.

Features and Benefits
• High cutting action
• Smooth operation
• Short chip production
• Suitable for ferrous and non-ferrous metals
• Efficient stock removal
• Good surface finish

See full description
Specifications for GT9200-AS - GAR2109200B
  • MFR Part No.
    GT9200-AS
  • Overall Length
    38mm
  • Head Shape
    Ball Nose Tree
  • Cut Type
    AS Cut
  • Shank Diameter
    3mm
  • Head Length
    14mm
  • Finish
    Uncoated
  • Head Diameter
    3.0mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome