H001 Esprint Hard Surface Cleaner 2 x 5 Litre

Order Code: ZT2425538S

£15.39 Inc VAT (20%)
£15.993.5% off


Description

Enov eSprint Hard Surface Cleaner is an all purpose cleaning concentrate, ideal for removing soil, grease and heel marks from all synthetic floors. A versatile all purpose cleaner for all washable surfaces. Cleans faster and easier and dissolves difficult greasy grime.
Why choose Enov eSprint H001 Hard Surface Cleaner? Enov eSprint H001 Hard Surface Cleaner is an all purpose cleaning concentrate, ideal for removing soil, grease and heel marks from all synthetic floors. It also excels on all non-porous surfaces. Enov eSprint H001 Hard Surface Cleaner controlled foam helps prevent over use.
Where can you use Enov eSprint H001 Hard Surface Cleaner? You can use Enov eSprint H001 Hard Surface Cleaner for cleaning floors in offices, schools, hospitals, canteens etc. It is suitable for use on linoleum, PVC, rubber, sealed wood, sealed cork and thermoplastic floors. N.B. Not recommended for galvanised surfaces, laminated flooring or unsealed wood and cork.
How do you use Enov eSprint H001 Hard Surface Cleaner? For light cleaning dilute 1 part to 100 parts hot water. For general cleaning dilute 1 part to 50 parts hot water. For heavy duty cleaning and spray burnishing dilute 1 part to 30 parts hot water. For heavy duty degreasing dilute 1 part to 10 parts warm water.
Biodegradability All surfactants contained in Enov Products meet the requirements of the EU Detergent Directive 2005 – 2004/648/EC. This requires all surfactants to break down both quickly and completely into harmless material such as CO2 and water.

See full description
Specifications for H001 Esprint Hard Surface Cleaner 2 x 5 Litre
  • Size
    5L
  • Product Type
    Multi-Purpose Cleaners
  • Form
    Concentrate

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome