H007 Kleanz-all Natural Cleaner Spray 6 x 750ml

Order Code: ZT2425655S

£35.99 Inc VAT (20%)


Description

Probably the only cleaner required and one of the most powerful and versatile cleaners available, Kleanz-All will clean almost any washable surface leaving it streak free and with a fresh, clean fragrance.



Why choose Enov Kleanz-All?


Based on natural citrus oils extracted from orange peel.

Non Caustic, Natural Ingredients

Kleanz-All is a citrus degreaser so is suitable for the cleaning of almost any washable surface and in any area where a fresh, clean fragrance is required.

Kleanz-All is a high strength, citrus degreaser that is especially effective in cleaning heavily stained and greasy surfaces.

Kleanz-All is designed for the removal of oil, dirt, grease, nicotine and all petroleum type deposits, either manually or through a pressure wash machine (or scrubbing machine for floor areas).



Where can you use Kleanz-All?


A hard surface spray cleaner to rapidly cut through grease and grime leaving a fresh orange fragrance.

Suitable for use on all non-porous surfaces. Can be used as a carpet pre spotter.

For wool, sensitive and light coloured carpets use Enov Kleanz-All 750ml Spot and Stain.

Always test a small inconspicuous area of the carpet for colour fastness before commencing cleaning.

A ready to use, yet dilutable orange-based cleaner-degreaser.

As a spray-and wipe cleaner Enov Kleanz-All 750ml out-performs most products and is amazingly versatile.

A blend of naturally occurring citrus solvent and fully biodegradable detergents. An all purpose cleaner, ideal for removing soil, grease and heel marks from all non-porous surfaces.

It is ideal for use on walls, floors, equipment and components, tiles, sinks, baths, sanitaryware, vehicle interiors and even engines.

Enov Kleanz-All is great on walls, painted surfaces concrete and terrazzo, and will quickly remove sticky finger marks as well as black shoe scuffs.



How do you use Enov Kleanz-All?


Spray product directly onto surface to be cleaned. Allow a short contact time and remove grease and grime with a cloth or paper wipe.

Enov Kleanz-All may be used as a concentrate or diluted and on most painted or unpainted surfaces.

It is safe to use on aluminium, copper, mild and stainless steel.

Enov Kleanz-All can be diluted up to 100:1 for light staining, 50:1 for medium and 25:1 for heavy staining. Spray or pour onto the surface to be treated and allow 5 minutes for penetration of deposit. Agitate with a stiff brush and hose away with water. Enov Kleanz-All can also be used in pressure washing, use lance to spray area, leave for 5 minutes and jet away.





"Environmentally Friendly Powerful Citrus Degreaser"


Biodegradability All surfactants contained in Enov Products meet the requirements of the EU Detergent Directive 2005 2004/648/EC. This requires all surfactants to break down both quickly and completely into harmless material such as CO2 and water.

See full description
Specifications for H007 Kleanz-all Natural Cleaner Spray 6 x 750ml
  • Size
    750ml
  • Colour
    Orange
  • Product Type
    Multi-Purpose Cleaners
  • Applications
    Tiles
    Floors
    Walls
    Equipment
    Sinks
    Baths
  • Volume
    750ml
  • Container Type
    Spray