Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Cleaning Products
Degreasers
Heavy Duty Citrus Degreaser Concentrate - 5L
By Kilrock
Order Code:
ZT4184204S
£20.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£20.99
0%
5 +
£19.94
5%
1
Add to basket
Get it by
Wed, 5th Mar
In Stock
GBP
20.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/degreasers/heavy-duty-citrus-degreaser-concentrate-5l/p/ZT4184204S
Add to quotation
View all Degreasers
Description
Cuts Through Grease And Grime With Ease.Super Concentrated Formula.Natural Citrus Power.
Tags:
#BulkDiscount
Specifications
Specifications for Heavy Duty Citrus Degreaser Concentrate - 5L
Form
Concentrate
Size
5L
Product Type
Degreaser
Type
Heavy Duty