High Temp Grease 2 - 400g - NSF H1 Registered, Food Grade Lubricant with Long-Term Protection TF8204

Order Code: ZT1002076S

£28.99 Inc VAT (20%)


Description

Protean High Temp Grease 2 is a high temperature resistant, food grade lubricant that is NSF: H1 registered. It is suitable for use in bearings and on sliding surfaces, with resistance to a wide range of cleaning chemicals. Protean High Temp Grease 2 provides long-term lubrication, reduces carbon deposits, and is highly resistant to corrosive contaminants. It also has good sealing properties and PTFE lubricant adds anti-wear performance. Protean High Temp Grease 2 is compatible with most seals and is Halal/Kosher Certified.

Benefits:

NSF: H1 registered, food grade lubricant
Long-term lubrication
Resistant to high temperatures from -20°C to 220°C
Reduces carbon deposits
High resistance to corrosive contaminants
Good sealing properties
PTFE lubricant adds anti-wear performance
Compatible with most seals
Halal/Kosher Certified

See full description
Specifications for High Temp Grease 2 - 400g - NSF H1 Registered, Food Grade Lubricant with Long-Term Protection TF8204
  • Product Type
    High Temp Grease

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome