1. Cleaning & Hygiene/
  2. Cleaning Products/
  3. Degreasers
IPA Solvent Cleaner, Isopropyl Alcohol
0
1

IPA Solvent Cleaner, Isopropyl Alcohol


Select
Select
See all variants from
£8.49

Inc VAT (20%)

Up to 16.5% off
Age restrictions apply. Click here for more details.
See all variants from £8.49

Description

Ambersil IP Solvent features a gentle yet highly effective alcohol based cleaning formula making it ideal for use on optical devices, switches, PCB's and other electronics. With zero residue you can be assured of a crisp, streak free finish.

Features and Benefits
• Alcohol-based cleaner and de-greaser for delicate applications
• Versatile and safe for use on plastics, rubber, composites, metal and painted surfaces
• Zero residue for a streak free finish
• Removes moisture, ideal for use on electronics

Typical Applications
• Electronics
• Optical equipment

Standards
•Conforms to BS 1595, ASTM D770, and DIN 53245

Warnings
• Flammable - Contains alcohol

See full description

Feature Attributes

Features:

Removes moisture,Zero Residue

Removes:

Moisture

Base Type:

Solvent Based

Applications:

Specialised Cleaning

For Use On:

Electronic Components

Concentration:

Ready to Use

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome