J004 Oven Cleaner 2 x 5 Litre

Order Code: ZT2620364S

£69.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£69.990%
5 +£67.194%


Description

Selden J004 Oven Cleaner is a powerful ready-to-use clinging formula.Clings to vertical surfaces.Easily applied using trigger spray. Fast removal of blood and other baked on food products.Used in kitchens, bakeries, food plant and other areas of food product build up.Always wear impervious gloves. Oven Cleaner will work best when the oven is warm.For very stubborn deposits a second application may be required.N.B.Do not use on aluminium or galvanised metal.WARNING: This product is highly CAUSTIC.Always wear protective clothing, gloves and face/eye protection during use.Do not apply to hot surfaces.

See full description
Specifications for J004 Oven Cleaner 2 x 5 Litre
  • Size
    5L
  • Product Type
    Oven Cleaner
  • Colour
    Cleaner
  • Material
    Equipment & Drain

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome