J21 Kontrol Multi-fresh 5 LTR
0
1

J21 Kontrol Multi-fresh 5 LTR

Order Code: ZT1037352XCopy

£7.99 Inc VAT (20%)


Description

Fast acting, bactericidal, concentrate multi purpose cleaner and degreaser. Removes stubborn stains and heavy soiling and kills germs leaving a clean, fresh fragrance. Conforms to EN1276.

Specifications for J21 Kontrol Multi-fresh 5 LTR
  • Container Type
    Bottle
  • Removes
    Greases
    Grime
  • Features
    Fresh Fragrance
  • Suitable For Use On
    Floors
    Plastics
  • MFR Part No.
    J21
  • Series
    Kontrol Multi-Fresh
  • Product Type
    Cleaner
  • Applications
    Surface Cleaning
  • Base Type
    Water Based
  • For Use On
    Floors
    Hard Surfaces
    Plastics
  • Concentration
    Concentrated
  • Product Format
    Liquid
  • Hazard Warning
    Corrosive
  • Size
    5L