J25 Kontrol Clenicol 750ml (CASE-6) with 2x Trigger Spray

Order Code: ZT1412897X

£16.39 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

Fast acting multi-purpose heavy duty cleaner and degreaser. Pack of six 750ml bottles, comes with two trigger spray bottles and four standard capped bottles this cleaner Easily removes stubborn dirt and heavy grease.

Features and Benefits
• Heavy duty for tough cleaning jobs
• Scented cleaner, leaves a fresh lemon perfume

Typical Applications
• Plastic
• Metal
• Floors
• Grease
• Grime

Notes

• Standards met : EU Detergent Directive 2005-2004/648/EC
• Available in spray bottles and 5L containers

See full description
Specifications for J25 Kontrol Clenicol 750ml (CASE-6) with 2x Trigger Spray
  • Features
    Fresh lemon perfume
  • Container Type
    Bottle
  • Suitable For Use On
    Floors
    Metal
    Plastic
  • MFR Part No.
    YJ25T-750MLX6-JEYESPRO
  • Size
    750ml
  • Removes
    Grease
    Grime
  • Product Type
    Cleaner
  • Series
    Kontrol Clenicol

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome