0
1

Label & Adhesive Remover Food Grade 200ML

Order Code: ZT1037362X

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 +£8.367%


Description

For fast and effective removal of self-adhesive labels that quickly breaks down adhesive residues. Also an effective cleaner for the removal of some inks and dyes and is safe on most surfaces.
• NSF K3 registered (N° 140259) for use in the food industry.
• Removes adhesives and paper labels in 3 minutes.
• Particularly effective in removing shipping labels on pallets.
• Good material compatibility (always test prior to application).

See full description
Specifications for Label & Adhesive Remover Food Grade 200ML
  • MFR Part No.
    30254
  • Suitable For Use On
    Food Preparation Areas
  • Features
    Good material compatibility
  • Container Type
    Aerosol
  • Size
    200ml
  • Removes
    Adhesives
    Ink
  • Base Type
    Solvent Based
  • Product Type
    Label/Adhesive Remover
  • For Use On
    Food Handling Environments
    Healthcare Environments
  • Product Format
    Aerosol
  • Applications
    Specialised Cleaning
  • Concentration
    Ready to Use