0
1

Lift Glass & Mirror Cleaner 750ml

Order Code: ZT1028022P

£6.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.990%
5 - 9£6.714%
10 - 19£6.438%
20 - 49£6.1512%
50 +£5.8716%


Description

This high performing glass and mirror cleaner is made with a unique formula that ensures consistent sparkling, streak-free results. The easy to use spray removes a variety of soil types, including grime, grease, fingermarks and scuff marks.

Features and Benefits
• High-performing formula
• Leaves a sparkling, streak-free finish
• Removes a wide range of soil types

Typical Applications
• Apply to windows and mirrors

See full description
Specifications for Lift Glass & Mirror Cleaner 750ml
  • Size
    750ml
  • Removes
    Adhesives
    Glass
  • Container Type
    Spray Bottle
  • Product Type
    Glass/Mirror Cleaner
  • Suitable For Use On
    Windows
    Mirrors
  • MFR Part No.
    57537
  • Fragrance
    Unfragranced
  • Concentration
    Ready To Use
  • Applications
    Surface Cleaning
  • Package Type
    Spray Bottle
  • For Use On
    Glass
    Ceramic
  • Product Format
    Liquid

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome