18+
Methylated Spirits 500ml

Methylated Spirits 500ml

Order Code: ZT2489613S

£3.99 Inc VAT (20%)

Age restrictions apply. Click here for more details.

Description

Mineralised Methylated Spirits is an alcohol that has wide and varied uses including use as a solvent for patent knotting, some varnishes, some spirit based paints and French polish. The product can also be used as a cleaner/degreaser for paint work, glassware and for wiping resinous matter from knots prior to knotting. It is also commonly used as a fuel for heating/cooking. Supplied in a 750ml bottle.

Features and Benefits
• Can function as a general cleaner/degreaser for a wide scope of uses
• Ideal for use as a solvent for knotting, cleaning and removing of varnishes and some spirit based paints
• Can also be used as a fuel for heating and cooking
• Supplied in a 750ml bottle to allow for multiple applications

Typical Applications
• Cleaning and Degreasing
• Knotting
• Painting and Decorating
• Cooking/Heating

Warnings
• H226 Flammable liquid and vapour
• H304 May be fatal if swallowed and enters airways
• H336 May cause drowsiness or dizziness
• H372 Causes damage to organs (Central nervous system) through prolonged or repeated exposure if inhaled
• H411 Toxic to aquatic life with long lasting effects

See full description
Specifications for Methylated Spirits 500ml
  • Container Type
    Bottle
  • Size
    500ml
  • Removes
    Paint
    Polish
  • MFR Part No.
    MS5
  • Concentration
    Ready to Use
  • For Use On
    Construction Environments
    Painted Surfaces
  • Product Format
    Liquid
  • Base Type
    Solvent Based
  • Applications
    Surface Cleaning
  • Product Type
    Cleaner
  • Capacity
    500ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome