MP Techniclean - 20 Litre

MP Techniclean - 20 Litre

Order Code: ZT1248838XCopy

£183.99 Inc VAT (20%)


Description

Techniclean MP is a liquid detergent cleaner with corrosion inhibition and multi-metal compatibility but not with aluminium. It is designed for use in all forms of dip tank, spray wash and ultrasonic washing machines and will remove light/medium soils such as cutting fluids, light corrosion preventives, lubrication oils and greases.

Soils removed:
Neat soluble and synthetic metal cutting fluids.
Swarf.
Light oily/greasy corrosion preventives.
Lubrication oils and greases.
Unfilled forming oils.
Physical debris from honing.

See full description
Specifications for MP Techniclean - 20 Litre
  • Features
    Biodegradable
    Controlled foam
    Excellent Corrosion Protection
    Multi-metal compatibility?
    Reverse osmosis and ultra-filtration?
    Separates oil
    Suitable for hard and soft water
  • Suitable For Use On
    Metals
  • Removes
    Greases
    Oil
  • MFR Part No.
    155A64
  • Container Type
    Bottle
  • Series
    Techniclean MP
  • Product Type
    Multi-Purpose Cleaners
  • Base Type
    Water Based
  • For Use On
    Metals
  • Hazard Warning
    Corrosive
  • Applications
    Surface Cleaning
  • Product Format
    Liquid
  • Concentration
    Ready to Use
  • Size
    20L