MTC43 Techniclean Cleaner - 20 Litre

Order Code: ZT1037321X

£163.99 Inc VAT (20%)


Description

Techniclean MTC43
• A medium to heavy-duty machine tool cleaner and steriliser, based upon a heavy detergent.
• Ideal for cleaning machine tool soluble systems and tanks.
• Can be used whilst machine is operating.
• Kills bacteria and emulsifies tramp oil.
• Will increase the life of the subsequent charge of coolant.

See full description
Specifications for MTC43 Techniclean Cleaner - 20 Litre
  • Container Type
    Bottle
  • Suitable For Use On
    Machinery
  • MFR Part No.
    7950-2801
  • Size
    20ltr
  • Features
    Highly Effective Against Bacteria and Fungi Contaminations
    Keeps Machine Tool Systems in a Clean and Efficient Condition
    Low Foam and Compatible with Common Soluble Coolants and Metal Substrates
  • Removes
    Grime
    Oil
  • Series
    Techniclean MTC43
  • Product Type
    Machine Tool System Cleaner
  • For Use On
    Industrial Environments
  • Product Format
    Liquid
  • Hazard Warning
    Corrosive
  • Applications
    Specialised Cleaning
  • Concentration
    Ready to Use
  • Base Type
    Solvent Based