Multi-purpose Degreaser - 500ml Bottle

Order Code: ZT1708784S

Qty of 6 for
£44.94 Inc VAT (20%)
£7.49 each

This product must be ordered in multiples of 6

Description

The OCEANSAN® Degreaser is an environmentally friendly alternative to harsh chemical based degreasers. Our non-toxic formulation rapidly cuts through grease, grime & bacteria and is a powerful multi surface cleaning solution.

Non-toxic
100% Biodegradable
Cruelty free
No Dyes Solvent Free

OCEANSAN is a kinder, environmentally friendly, naturally comprised and safer degreaser and general cleaner. The gentle but powerful formula is hypoallergenic, and when used as directed completely unharmful.
The fast acting active ingredient cuts through grease and grime and destroys 99% of bacteria.
This powerful multipurpose degreaser is completely safe to use around vulnerable people, animals and in food preparation areas.

Suitable for use on:
Ovens
Glass (removes water marks)
Stainless Steel
Hard Surfaces
Soft Furnishings (sofas etc.)
Stain Removal (carpets paintwork etc.)

Usage instructions:
Spray liberally onto the surface to be cleaned or degreased, allow some dissolving action to be visible (usually 2-3 minutes) before wiping with an absorbent cloth. If grease is thick, a second application may be required. Can be applied through spraying equipment, pressure cleaning, steam cleaning, immersion soaks, or small utilities such as sponge or mop. Rinse after use on food preparation areas. On carpet stains spray and leave for a couple of minutes then use a dabbing action with a cloth or sponge, as opposed to rubbing.

See full description
Specifications for Multi-purpose Degreaser - 500ml Bottle
  • Container Type
    Bottle
  • Applications
    Stain Removal
    Stainless Steel
    Hard Surfaces
    Glass
  • Product Type
    Degreaser
  • Volume
    500ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome