Nilco Professional Oven Cleaner Aerosol Spray 500ml

Order Code: ZT3141054S

£6.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.990%
5 - 9£6.714%
10 - 19£6.438%
20 - 49£6.1512%
50 +£5.8716%


Description

Nilco Professional Oven Cleaner 500ml Aerosol Spray Nilco C2 Oven, Grill & BBQ Cleaner is a heavy-duty aerosolized foam cleaner for cleaning ovens and ancillary equipment. Where to use Nilco C2 Oven, Grill & BBQ Cleaner is suitable for domestic and industrial catering applications including ovens, shelves, grills, griddles, barbecues and hot plates. It's ideal for thefast removalof burnt-on food spillages, fats, and greases from horizontal, vertical or inverted surfaces. Where not to use Nilco C2 Oven, Grill & BBQ Cleaner is not suitable for use on appliances that have power sources turned on, pilot lights in use, or in other areas showing potential ignition sources. Any exterior surfaces. Decorative surfaces. Nilco C2 Oven, Grill & BBQ Cleaner may not be used on surfaces fabricated from aluminium or other soft alloys, plastics of any description, including flooring, painted surfaces, and any vitreous finishes. Directions for Use:

See full description
Specifications for Nilco Professional Oven Cleaner Aerosol Spray 500ml
  • Capacity
    500ml
  • Form
    Aerosol
  • Applications
    Oven Cleaner
  • Pack Quantity
    500ml
  • Type
    Cleaning Fluids

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome