NO.5 Cleaner 5 Litre

Order Code: ZT1037403X

£69.99 Inc VAT (20%)


Description

BOSTIK CLEANER 5 is a non-flammable solvent.
a) cleaning metal surfaces before application of adhesives, sealants, primers and coatings.
b) cleaning equipment used for applying adhesives, sealants, etc. where a non-flammable solvent cleaner is required.
APPLICATION INSTRUCTIONS
Moisten rag or cotton wool with BOSTIK CLEANER 5 and wipe the contaminated surface, avoiding surface recontamination by frequently changing the rag/cotton wool. Allow residual solvent to dry off before carrying out subsequent operations.
TYPICAL CHARACTERISTICS
Physical Form: Mobile liquid
Colour: Colourless to very pale straw
Odour: Sweet
Chemical Type: Substantially dichloromethane
Specific Gravity: 1.3 approximately
Flammability: Non-flammable
PACKAGING
Please refer to Customer Service Department for current package sizes.
STORAGE
Store under dry conditions between 5 and 25C. Avoid spillage
SHELF LIFE
2 years from date of manufacture, under the above conditions of storage.

See full description
Specifications for NO.5 Cleaner 5 Litre
  • MFR Part No.
    30811677
  • Suitable For Use On
    Metal
  • Features
    Non-Flammable
    Specific Gravity: 1.3 Approximately
    Colourless to Very Pale Straw Odour
    Sweet Chemical Type: Substantially Dichloromethane
    Typical Characteristics Physical Form
  • Size
    5ltr
  • Removes
    Contaminants
  • Series
    No.5
  • Product Type
    Cleaner
  • Container Type
    Tin
  • For Use On
    Metal Surfaces

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome