Odourless Solvent - 5L

Order Code: ZT1037343X

£55.99 Inc VAT (20%)


Description

Non tainting. C.o.s.h.h. free. No Occupational or Maximum Exposure Levels (OEL/MEL). Biodegradable. Non flammable. ph neutral. Low VOC. Use on oil and grease, label and case adhesives, for cleaning cosmetic, pharmaceutical and food equipment.

Specifications for Odourless Solvent - 5L
  • Container Type
    Bottle
  • Removes
    Grease
    Adhesives
    Oil
  • MFR Part No.
    SL0628
  • Suitable For Use On
    Food Preparation Areas
  • Size
    5Ltr
  • Features
    No Occupational or Maximum Exposure Levels
    Non-Tainting
    Non-Flammable
    pH Neutral
    Low VOC
    Biodegradable
  • Product Type
    Odourless Cleaning Solvent
  • Base Type
    Water Based
  • For Use On
    Cleaning Cosmetic
  • Concentration
    Ready to Use
  • Applications
    Specialised Cleaning
  • Hazard Warning
    Serious Health Hazard
  • Product Format
    Liquid