Plastik 70 Thinner/Dilutant for Plastik 70 5 Litres

Order Code: ZT3448321S

£52.99 Inc VAT (20%)


Description

Plastik 70 fast drying, acrylic coating gives a transparent finish and effectively protects printed circuit boards against corrosion, leakage currents and short circuits.

Features and Benefits
• The even film protects against moisture, dust, oxidation and corrosive vapours
• Components can still be soldered once treated with Plastik 70 to avoid cleaning for maintenance and repair
• Remains transparent and flexible for long periods after treatment
• Prevents sparking and electrical discharge (corona effects)
• Formulated with a 'moisture warning' which shows as a frosted, matte appearance when applied to a humid surface to prevent moisture encapsulations which will cause long-term damage

Typical Applications
• Printed circuit boards
• Metal
• Plastic
• Wood
• Glass

Standards
• ISO 9001:2015

See full description
Specifications for Plastik 70 Thinner/Dilutant for Plastik 70 5 Litres
  • Size
    5L
  • Product Type
    Insulating Coating
  • Container Type
    Tin
  • Suitable For Use On
    Printed Circuit Boards
  • Colour
    Transparent