Polyester Mould Cleaner Heavy Duty 5 Litres

Order Code: ZT3448288S

£53.99 Inc VAT (20%)


Description

Designed to removed semi-permanent mould release coatings, the polyester mould cleaner from Ambersil® is formulated from a blend of high performance solvents suitable for use on a range of mould materials.

Features and Benefits
• Evaporates completely after use to leave a clean finish
• Won't damage or soften the mould surface
• Compatible with all Ambersil® composite release agents

Typical Applications
• Polymer processing

Standards
• ISO 14001
• ISO 9001

See full description
Specifications for Polyester Mould Cleaner Heavy Duty 5 Litres
  • MFR Part No.
    1031094
  • Base Type
    Solvent Based
  • Product Type
    Cleaner
  • Size
    5L
  • Container Type
    Can
  • Suitable For Use On
    GRP Moulds
    Gelcoated Moulds

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome