Presolve Cleaner/Degrease R 523ML
0
1

Presolve Cleaner/Degrease R 523ML

Order Code: ZT1037301XCopy

£14.99 Inc VAT (20%)


Description

Citrus based fast acting cleaner for the removal of grease, oils, wax and tar deposits. Conforms to NSF C1, Boeing, Airbus & Mcdonnell-Douglas specifications.

Specifications for Presolve Cleaner/Degrease R 523ML
  • MFR Part No.
    M01420
  • Suitable For Use On
    Metals
    Plastics
  • Container Type
    Aerosol
  • Removes
    Bitumen
    Greases
    Oil
    Wax
  • Features
    Controlled evaporation
    Low Residue
    Safe on all metals and most plastics
  • Series
    PreSolve
  • Product Type
    Degreasers
  • Base Type
    Solvent Based
  • Hazard Warning
    Flammable
    Hazardous to the Environment
  • Concentration
    Ready to Use
  • Product Format
    Aerosol
  • Applications
    Degreasing
    Surface Cleaning
  • For Use On
    Automotive
    Floors
    Industrial Environments
    Kitchen Appliances
    Metals
    Outdoors
    Plastics
  • Size
    523ml