0
1

R207 Fast Dry Industrial Cleaner 400ml

Order Code: ZT1189293X

£5.99 Inc VAT (20%)


Description

A fast drying industrial cleaner which is used to break down grease, dirt, oil and other workshop contaminants quickly and easily without the need of subsequent rinsing, saving time and maintaining a clean environment.

Features and Benefits
• Powerful solvent cleaning formula
• Used to break down grease, dirt, oil and other workshop contaminants
• Solvent evaporates quickly, leaving a clean surface
• No need of subsequent rinsing

Typical Applications
• Indrustrial
• Workshop

Notes
• Non-chlorinated
• Size: 400ml, Aerosol

Warning
• Flammable - Aerosol, contains solvents

See full description
Specifications for R207 Fast Dry Industrial Cleaner 400ml
  • Size
    400ml
  • MFR Part No.
    R207
  • Features
    Fast Drying
  • Container Type
    Aerosol
  • Removes
    Grease
    Oil
    Dirt
  • Suitable For Use On
    Industrial
    Workshop
  • Base Type
    Solvent Based
  • Product Type
    Fast Dry Industrial Cleaner

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome