Renoclean Alkaline Cleaner 20LTR

Order Code: ZT1415594X

£79.99 Inc VAT (20%)


Description

A low foaming highly alkaline detergent fluid developed for the removal of stubborn grease and grime. Ideal for use on machinery, vehicle chassis, floors and many other hard surfaces. This is also suitable for use in the food industry, being fully water-soluble and leaving no residue after rinsing.

Application methods include manual brushing or wiping, pressure spray or steam cleaners.

Dilution ratios -
General cleaning: 1:100
Chassis cleaning: 1:50 to 1:200
Heavy grime: 1:25

See full description
Specifications for Renoclean Alkaline Cleaner 20LTR
  • MFR Part No.
    601192609
  • Container Type
    Drum
  • Removes
    Grime
    Grease
  • Features
    Contains anti-scale ingredient
    Economical with low dilution
  • Suitable For Use On
    Food Equipment
    Vehicle Chassis
    Machinery
    Floors
  • Size
    20ltr
  • Base Type
    Water Based
  • Series
    Renoclean Alkaline
  • Product Type
    Alkaline Cleaner
  • For Use On
    Metals
    Industrial Environments
  • Concentration
    Concentrated
  • Product Format
    Liquid
  • Applications
    Specialised Cleaning

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome