Renoclean ISO Solvent Parts Cleaner 20LTR

Order Code: ZT3939236S

£133.99 Inc VAT (20%)


Description

Renoclean ISO has superb solvency powers and is compatible with all non-metal & metal substrates. Specifically developed as an alternative to chlorinated solvent cleaner.

Features & Benefits
• Residue free finish for quick and easy use
• Excellent cleaning performance on metal & non-metal substrates
• Virtually odour-free to suit a wide range of applications
• Ozone friendly cleaner designed as an alternative to chlorinated solvent cleaner

Typical Applications
• Metal & non-metal substrates
• Soak tanks
• Ultrasonic tanks
• Wipe method

See full description
Specifications for Renoclean ISO Solvent Parts Cleaner 20LTR
  • Base Type
    Solvent Based
  • Container Type
    Bottle
  • Product Type
    ISO Solvent Cleaner
  • Size
    20L
  • MFR Part No.
    600996239
  • For Use On
    Metal Substrates
    Non-Metal Substrates

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome