Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Cleaning Products
Degreasers
Renolit LX 2 500G 1EACH 1 Pack
By Fuchs
Order Code:
ZT3140772S
£10.99
Inc VAT (20%)
£12.99
15% off
Quantity
Price
Discount
1 - 4
£10.99
0%
5 - 9
£10.55
4%
10 +
£10.11
8%
1
Add to basket
Get it by
Mon, 16th Dec
In Stock
GBP
10.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/degreasers/renolit-lx-2-500g-1each-1-pack/p/ZT3140772S
Add to quotation
Schedule an order and save 5%
View all Degreasers
Description
RENOLIT LX 2 500G 1EACH 1 Pack 601885136
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Renolit LX 2 500G 1EACH 1 Pack
MFR Part No.
601885136
Product Type
Multi Purpose Grease
Colour
Brown
Series
LX2
Size
500g
Features
Thickening Agent
Operating Temperature Range
Minus 30 to + 160�C
NLGI Grade
2
For Use On
Automotive
Container Type
Tube
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome