Rowash 06 Specialist Metals Degreasing Jerry Can - 20L

Order Code: ZT4810859S

£82.99 Inc VAT (20%)


Description

formulated by our Scientists to produce a biodegradable, non-toxic, non-caustic and non-hazardous oil dispersant and degreaser. It contains no known carcinogens, has no flash point and releases no vapours or VOCs. A degreasing solution that is as powerful as solvent but without the hazards
ROwash 06 Specialist Metals Degreasing Solution is not corrosive on a wide range of yellow and ferrous metals such as aluminium, copper, iron and steel. The unique blend of surfactants in ROwash 06 effectively reduces the surface tension allowing deposits to be easily rinsed from metal surface without streaking. NSF certified.

Suitable for the Aerospace Industry. Tested and approved in accordance with:-
Boeing BSS7432B
AMS1526C
Douglas CSD#1
Airbus industries AIMS09-00-002

See full description
Specifications for Rowash 06 Specialist Metals Degreasing Jerry Can - 20L
  • Volume
    20L
  • Product Type
    Degreasing Solution
  • Applications
    Degreasing

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome