Roz SB Power 100 Low Residue Degreaser - 20L

Order Code: ZT4810867S

£139.99 Inc VAT (20%)


Description

SB POWER 100 LR (Low Residue) is a water-based, low-foaming degreaser based on renewable raw materials.
It`s natural active ingredients dissolve contaminations effectively, without pitting the surface being cleaned.
The ready-to-use cleaner removes medium and strong contaminations from plastics, stainless steel, mild steel and ceramic tiles.
For the removal of heavy contaminants such as stubborn greases, waxes and bitumen from surfaces.
It has a pleasant odour, it is solvent-free and VOC-free, and it does not require labelling under the CLP Regulation, which makes it an effective alternative to solvents.
Can also be used in Howash automatic parts washing machines, high-pressure parts washers, ROZONE SOAK BOX cleaners and for manual cleaning.
Ready-to-use, low foam degreaser
NSF approved
VOC-freeWater-based, phosphate-free and solvent-free
No warning labelling required under the CLP Regulation

See full description
Specifications for Roz SB Power 100 Low Residue Degreaser - 20L
  • Volume
    20L
  • Product Type
    Low Residue Degreaser
  • Applications
    Plastics
    Ceramic Tiles
    Stainless Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome