Rozalex Zalpon Zorange Extra Heavy Duty Hand Cleaner 4L

Order Code: ZT1048037P

£27.99each Inc VAT (20%)
£111.96 minimum order value
QuantityPriceDiscount
1 - 19£27.990%
20 +£26.874%

Minimum order quantity: 4.

Description

Rozalex® Zalpon Zorange EHD Hand Cleaner is an award-winning, extra heavy-duty orange hand cleaner with pumice. Strong, but gentle on the skin, this hand cleaner effectively cleans hands and prevents dryness and irritation after tough jobs.

Features and Benefits
• Water-based blend with natural solvents, surfactants, and pumice for extra heavy-duty cleaning
• Specifically designed for applications with heavy dirt accumulation
• Pleasant orange fragrance enhances user experience

Typical Applications
• Removing grease, oil, and dirt from hands after working on engines and machinery
• Cleans construction materials such as cement, mortar, and dirt
• Removes tough contaminants like adhesives, paints, and resins
• Cleans hands after handling soil, mud, and plant residue in gardening and landscaping
• Keeps hands clean from various mechanical and maintenance tasks

See full description
Specifications for Rozalex Zalpon Zorange Extra Heavy Duty Hand Cleaner 4L
  • MFR Part No.
    6042117
  • Fragrance
    Orange
  • Type
    Pumice Hand Cleaner
  • Size
    4L
  • Package Type
    Pump Bottle
  • Product Format
    Liquid
  • Series
    Zalpon
  • Standards Met
    EC1272/2008 CLP Regulation
  • Applications
    Industrial Washrooms

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome